20144V218HE - Hacksaw 218HE 12 X1/2X023X18 100/PK

Lenox

  • $16.05 (Per 5)
  • $3.21 (Each)

  • $16.05 (Per 5)

  • $32.10 (Per 10)

In-Stock: 491 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20144V218HE
Manufacturer
Lenox
Manufacturer's Part Number
20144V218HE
Description
Hacksaw 218HE 12 X1/2X023X18 100/PK
Hacksaw Blade, Bi-Metal Material; 12 Inch Blade Length; 1/2 Inch Blade Width; Heavy Metal, Black Pipe, Unistrut, Copper Pipe, Hardened Steel, Threaded Rod, Rebar Cut Material; 18 Teeth Per Inch; T2[TM] Brand
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472201444 / 00082472201444
Weight per unit
0.039 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$3.21 (Each)
Carton
$16.05 (Per 5)
Standard Packaging
$32.10 (Per 10)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
491
Resources
Images
 
 
20144V218HE - Large Image
Attachments
 
 
20144V218HE - Specification Sheet
MSDS Sheets
 
 
20144V218HE - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Material, Color, and Finish
Cut Material
Heavy Metal, Black Pipe, Unistrut, Copper Pipe, Hardened Steel, Threaded Rod, Rebar
Descriptions
Commodity Description
Hand Tool Bits, Parts, Accessories
Extra Long Description
BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; HEAVY METAL CUT MATERIAL; 18 TEETH PER INCH
Long Description
HACKSAW BLADE, BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; HEAVY METAL, BLACK PIPE, UNISTRUT, COPPER PIPE, HARDENED STEEL, THREADED ROD, REBAR CUT MATERIAL; 18 TEETH PER INCH; T2[TM] BRAND
Product Type
Hacksaw Blade
Additional Information
Blade Length
12 INCH
Blade Width
1/2 INCH
Teeth Per Inch
18
Manufacturer Information
Brand
T2[TM]
Manufacturers Part Number
20144V218HE
GTIN
00082472201444
UPC
082472201444
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Minimum Qty
5
Packaging
Weight per each
0.039
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 491

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
319 View Store

A-L

Location Stock Available
Cabot
100 View Store
Hope
31 View Store

M-Z

Location Stock Available
Marshall
10 View Store
Searcy
31 View Store

* All prices subject to change.

Begin Live Chat