We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
21062956G - LEN

21062956G - 9" 6T Gold Recipr. Blade 3/4"X.050

Lenox

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    21062956G
    Manufacturer
    Lenox
    Manufacturer's Part Number
    21062956GR
    Description
    9" 6T Gold Recipr. Blade 3/4"X.050
    Taper Back Type; Bi-Metal Material; Titanium Coated Finish; 9 Blade Length; 3/4 Blade Width; Wood Cut Material; 0.05 Blade Thickness; 6 Teeth Per Inch; Lenox[R] Brand; Packaging Quantity 5 Per Pack; Warranty 90 Days Limited From Date Of Purchase
    Slang Terms

    Suggest a New Term
    Categories
    Tools - Power Tools - Bits, Parts, Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27112802 - Saw blades
    UPC/GTIN
    082472210620 / 00082472210620
    Weight per unit
    0.41 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.73 (1 Each)
    Standard Packaging
    $33.65 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    21062956G - Small Image
     
    21062956G - Large Image
     
    21062956G - Small Image
    Specifications Sheets
     
     
    21062956G - Specification Sheet
    MSDS Sheets
     
     
    21062956G - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    BI-METAL
    Material, Color, and Finish
    Finish
    TITANIUM COATED
    Descriptions
    Long Description
    TAPER BACK TYPE; BI-METAL MATERIAL; TITANIUM COATED FINISH; 9 BLADE LENGTH; 3/4 BLADE WIDTH; WOOD CUT MATERIAL; 0.05 BLADE THICKNESS; 6 TEETH PER INCH; LENOX[R] BRAND; PACKAGING QUANTITY 5 PER PACK; WARRANTY 90 DAYS LIMITED FROM DATE OF PURCHASE
    SAW BLADE, STRAIGHT BACK; 9 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; 0.05 INCH BLADE THICKNESS; BI-METAL MATERIAL; PACKAGE QUANTITY 5
    Description
    9" 6T GOLD RECIPR. BLADE 3/4"X.050
    Product Type
    Reciprocating Saw Blade
    Additional Information
    PACKAGE QUANTITY 5
    Commodity Description
    POWER TOOLS BITS, PARTS, ACCESSORIES
    Additional Information
    Blade Thickness
    0.05 INCH
    Blade Width
    3/4 INCH
    Teeth per Inch
    6
    Blade Length
    9 INCH
    Manufacturer Information
    Brand
    LENOX
    LENOX[R]
    Manufacturers Part Number
    21062956GR
    GTIN
    00082472210620
    UPC
    082472210620
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    STRAIGHT BACK
    Packaging
    Weight per each
    0.41
    Carton
    1
    Package
    5
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 21062956G

    Type in the slang term you'd like to suggest.

* All prices subject to change.