300066L - Arbor For 1-1/4" - 6" Hole Saw - 3/8"+ Hex Shank

LEN

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300066L
Manufacturer's Part Number
300066L
Description
Arbor For 1-1/4" - 6" Hole Saw - 3/8"+ Hex Shank
1-1/4 Inch Minimum Hole Saw Size; 6 Inch Maximum Hole Saw Size; Hex Shank; Supplied With Pilot Drill 1; Lenox[R] Brand; 1 Per Box; Chuck Size 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27112811 - Arbors
UPC/GTIN
082472300062 / 00082472300062
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
300066L - Small Image
 
300066L - Large Image
Attachments
 
 
300066L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Arbor and Drill
Description
ARBOR FOR 1-1/4" - 6" HOLE SAW - 3/8"+ HEX SHANK
Long Description
ARBOR, 1-1/4 INCH MINIMUM HOLE SAW SIZE; 6 INCH MAXIMUM HOLE SAW SIZE; HEX SHANK; SUPPLIED WITH PILOT DRILL 1; LENOX[R] BRAND; 1 PER BOX; CHUCK SIZE 3/8 INCH
Commodity Description
Power Tools - Bits, Parts, & Accessories
Additional Information
1 PER BOX; CHUCK SIZE 3/8 INCH
Additional Information
Maximum Hole Saw Size
6 INCH
Shank Shape
HEX
Supplied with Pilot Drill
1 PH
Minimum Hole Saw Size
1-1/4 INCH
Manufacturer Information
Manufacturers Part Number
300066L
Brand
LENOX[R]
GTIN
00082472300062
UPC
082472300062
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 300066L.
Jump To:

Similar Items

Similar items are close alternatives to 300066L, though they may not be 100% alike.

Hole Saw Arbor, Drilling Application, 1-1/4 to 6 In;31.8 to 152.4 MM Bit Size, P...
  • Our Part #: 1779805
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1779805
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.67) ·
1779805 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.67

Each

QTY:
Each
Add
1-1/4 Inch Minimum Hole Saw Size; 6 Inch Maximum Hole Saw Size; Hex Shank; Suppl...
  • Our Part #: 300022L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 300022L
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
300022L - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat