30857AA1 - Accessories AA1 Arbor Adaptor

Lenox

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30857AA1
Manufacturer
Lenox
Manufacturer's Part Number
30857AA1
Description
Accessories AA1 Arbor Adaptor
Accessories AA1 Arbor Adaptor 1/PK
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
082472308570 / 00082472308570
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30857AA1 - Small Image
 
30857AA1 - Large Image
MSDS Sheets
 
 
30857AA1 - MSDS Sheet
Attachments
 
 
30857AA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Hardened
Descriptions
Product Type
Hole Saw Arbor Adapter
Description
ACCESSORIES AA1 ARBOR ADAPTOR
Long Description
HOLE SAW ARBOR ADAPTER, CARBON STEEL MATERIAL; HARDENED FINISH; ARBOR ADAPTER; SNAP-BACK USED ON MODEL/BRAND; SOLID HEX HOLE SAW ARBOR USED ON ITEM; 1L/4L/5L USED ON PART NO; SNAP-BACK[TM] BRAND
extra long description
STANDARD TYPE; HARDENED CARBON STEEL MATERIAL; ADAPTER; HOLE SAW USED ON ITEM; USE WITH 1L, 4L OR 5L ARBOR
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Used On Part No
1L/4L/5L
Item
ARBOR ADAPTER
Used On Item Model/Brand
Snap-Back
Used On Item
Solid Hex Hole Saw Arbor
Manufacturer Information
Manufacturers Part Number
30857AA1
Brand
SNAP-BACK[TM]
GTIN
00082472308570
UPC
082472308570
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat