56PD - 1/4" Pilot Drill Bit For Hole Saw Arbors

LEN

  • $5.28 (Each)
  • $5.28 (Each)

  • $52.80 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56PD
Manufacturer's Part Number
3085156PD
Description
1/4" Pilot Drill Bit For Hole Saw Arbors
Pilot Drill, Used On Model/Brand Lenox[R], Advantage[T]; Used On Part No 1SL, 2SL, 3L, 5L, 6L, 7L; 1 Per Pack; Chuck Size 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
082472308518 / 00082472308518
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Standard Packaging
$52.80 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
56PD - Large Image
Attachments
 
 
56PD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Additional Information
1 PER PACK; CHUCK SIZE 1/4 INCH
Commodity Description
Power Tools - Bits, Parts, & Accessories
Description
1/4" PILOT DRILL BIT FOR HOLE SAW ARBORS
Long Description
PILOT DRILL, USED ON MODEL/BRAND LENOX[R], ADVANTAGE[T]; USED ON PART NO 1SL, 2SL, 3L, 5L, 6L, 7L; 1 PER PACK; CHUCK SIZE 1/4 INCH
Product Type
Pilot Drill
Additional Information
Item
PILOT DRILL
Used On Item Model/Brand
LENOX[R], ADVANTAGE[T]
Used On Part No
1SL, 2SL, 3L, 5L, 6L, 7L
Manufacturer Information
Brand
LENOX (AMERICAN SAW & MFG CO)
Manufacturers Part Number
3085156PD
GTIN
00082472308518
UPC
082472308518
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat