6L - Arbor For 1-1/4" - 6" Hole Saw - 3/8"+ Hex Shank

LEN

  • $27.29 (Each)
  • $27.29 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6L
Manufacturer's Part Number
300066L
Description
Arbor For 1-1/4" - 6" Hole Saw - 3/8"+ Hex Shank
Arbor, 1-1/4 Inch Minimum Hole Saw Size; 6 Inch Maximum Hole Saw Size; Hex Shank; Supplied With Pilot Drill 1; Lenox[R] Brand; 1 Per Box; Chuck Size 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27112811 - Arbors
UPC/GTIN
082472300062 / 00082472300062
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$27.29 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
6L - Large Image
Attachments
 
 
6L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Additional Information
1 PER BOX; CHUCK SIZE 3/8 INCH
Commodity Description
Power Tools - Bits, Parts, & Accessories
Description
ARBOR FOR 1-1/4" - 6" HOLE SAW - 3/8"+ HEX SHANK
Long Description
ARBOR, 1-1/4 INCH MINIMUM HOLE SAW SIZE; 6 INCH MAXIMUM HOLE SAW SIZE; HEX SHANK; SUPPLIED WITH PILOT DRILL 1; LENOX[R] BRAND; 1 PER BOX; CHUCK SIZE 3/8 INCH
Product Type
Arbor and Drill
Additional Information
Maximum Hole Saw Size
6 INCH
Minimum Hole Saw Size
1-1/4 INCH
Shank Shape
HEX
Supplied With Pilot Drill
1 PH
Manufacturer Information
Brand
LENOX[R]
Manufacturers Part Number
300066L
GTIN
00082472300062
UPC
082472300062
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat