K64L - Holesaw T3 64L 4 102MM 1/BX

LEN

  • $38.57 (Each)
  • $38.57 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K64L
Manufacturer's Part Number
12188K64L
Description
Holesaw T3 64L 4 102MM 1/BX
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
082472121889 / 00082472121889
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$38.57 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HOLESAW T3 64L 4 102MM 1/BX
Product Type
Hole Saw
Manufacturer Information
Manufacturers Part Number
12188K64L
GTIN
00082472121889
UPC
082472121889
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat