0PP20D2 - Power Pack

Leviton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0PP20D2
Manufacturer
Leviton
Manufacturer's Part Number
OPP20-D2
Description
Power Pack
"20A Standard Power Pack For Occupancy Sensors Features Include Auto On Manual On Local Switch Latching Relay Line Voltage Input 120/208/220/230/240/277V 50/60HZ Low Voltage Input-24VDC 2MA Output-24VDC 225MA. Housing 1/2"" Threaded Nipple W/Locknut Fits On or In A 4"" SQR Box Rohs Compliant Color Gray."
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
078477634035 / 00078477634035
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0PP20D2 - Large Image
 
0PP20D2 - Large Image
Other Links
 
 
0PP20D2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225
Voltage Rating
24
Wattage
5.4
Material
High Impact Plastic
Dimensions and Weight
Length
1.432 (Depth)
Height
2.400
Width
3.811
Descriptions
Description
POWER PACK
Long Description
"20A Standard Power Pack for Occupancy Sensors features include Auto ON Manual ON Local Switch Latching Relay Line Voltage Input 120/208/220/230/240/277V 50/60Hz Low Voltage Input-24VDC 2mA Output-24VDC 225mA. Housing 1/2"" Threaded nipple w/locknut fits on or in a 4"" sqr box RoHS Compliant Color Gray."
Special Features
5-Year Limited Warranty, Auto-ON, Manual-ON and Local Inputs, Made in China
extra long description
LEV OPP20-D2 60A STANDARD PWR PK
Product Type
60A Standard PWR PK
Additional Information
Cable Size
18-14
Manufacturer Information
Brand
Leviton
Manufacturers Part Number
OPP20-D2
GTIN
00078477634035
UPC
078477634035
Taxonomies, Classifications, and Categories
Type
POWER PACK
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Industrial
standard
NOM Certified (057);CUL\UL Listed;ROHS Complaint
environmental conditions
Relative Humidity (0% to 90%, Non-Condensing)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat