84001 - 1G SS Switch Plate

Leviton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
84001
Manufacturer
Leviton
Manufacturer's Part Number
84001
Description
1G SS Switch Plate
1-Gang Toggle Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
078477119181 / 00078477119181
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
84001 - Large Image
 
84001 - Small Image
Attachments
 
 
84001 - Specification Sheet
Other Links
 
 
84001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1 Gang
Material
430 STAINLESS STEEL
Material, Color, and Finish
Color
Stainless Steel
Dimensions and Weight
Thickness
0.190000000000000
Size
2.75 W x 4.50 H
Width
2.75
Height
4.50
Descriptions
Description
1G SS SWITCH PLATE
Long Description
1-Gang Toggle Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Product Type
1G SS 430 Satin 1 Toggle
extra long description
LEV 84001 1G SS 430 SATIN 1 TOGGLE
Manufacturer Information
Brand
Leviton Manufacturing
Manufacturers Part Number
84001
GTIN
00078477119181
UPC
078477119181
Taxonomies, Classifications, and Categories
Type
Standard;Combination
Category Description
Residential cord connectors
Packaging
Weight per each
0.04
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial
standard
CSA Certified/UL Listed;NEMA;ANSI
Mounting
Device;Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat