WP100SCTG210BZ - 70/80/90/100W Led Wall Pack 3K/4K/5K - Classic

Stonco

  • $164.72 (Each)
  • $164.72 (Each)

In-Stock: 24 available locally (Pearland, TX) (change location)
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
WP100SCTG210BZ
Manufacturer
Stonco
Manufacturer's Part Number
WP100-SCT-G2-10-BZ
Description
70/80/90/100W Led Wall Pack 3K/4K/5K - Classic
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All! Uniform Illumination;Wattage and CCT Selectable;Equipped With An Integrated Daylight Sensor;Rugged Robust Design Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled. IP65 Rated Luminaire;Die-Cast Housings Protect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
190096131341 / 00190096131341
Weight per unit
11.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.72 (Each)
Stock Availability
Pearland
24 (Check another store)
Deer Park
47
All Stores
264
Resources
Images
 
 
WP100SCTG210BZ - Large Image
 
WP100SCTG210BZ - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
WP100SCTG210BZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120/347
Lamp Type
LED
Material, Color, and Finish
color temperature
3000 K;4000 K;5000
color rendering index (cri)
80
Descriptions
Description
70/80/90/100W LED WALL PACK 3K/4K/5K - CLASSIC
Product Type
Wallpack DS 80-100W _ 30-40-50K
extra long description
LUM WP100-SCT-G2-10-BZ Wallpack DS
Long Description
Wall Pack DualSelect adjustable light output technology and sensor enabled, the one that has it all! Uniform illumination;Wattage and CCT Selectable;Equipped with an integrated Daylight Sensor;Rugged robust design Wall Pack DualSelect features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights, is CCT and wattage selectable in field and is sensor enabled. IP65 rated luminaire;Die-cast housings protect
Additional Information
Number of Pieces
1
lumens
12300 lumen;13600 lumen;12800
Manufacturer Information
Manufacturers Part Number
WP100-SCT-G2-10-BZ
Brand
Stonco
GTIN
00190096131341
UPC
190096131341
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
1103-Wall Mount - Wall Packs
Packaging
Weight per each
11.001
Carton
1
Uses, Certifications, and Standards
standard
DLC Premium;cULus
Enclosure
Metal and Plastic
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP100SCTG210BZ.
Jump To:

Similar Items

Similar items are close alternatives to WP100SCTG210BZ, though they may not be 100% alike.

Large Housing, 80W, 10, 640 Lumens
  • Our Part #: WPMLED25S
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPMLED25S
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($561.20) ·
WPMLED25S - Cooper Lighting Solutions

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$140.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat