CDSL48MV0LTDM40K - LIT

Also in stock

4ST2L4040R - 4' 39W Led 2L Strip 40K ND 4433LM - Eaton Lighting
$81.81Per Each

Eaton Lighting
4' 39W Led 2L Strip 40K ND 4433LM


View or Compare

CDSL48MV0LTDM40K - Cdsl48mvoltdm40k80criwh

Lithonia Lighting

  • $103.78 (for 1 Each)
  • $103.78 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CDSL48MV0LTDM40K
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    CDSL48MV0LTDM40K
    Description
    Cdsl48mvoltdm40k80criwh
    Led Striplight, 120 to 277 V, 21 W, White, Cold-Rolled Steel, Gloss, 2177 LM Brightness (Lumens), 80, 4000 K, Led Lamp, 47.99 In Length, 2.62 In Width, 2.13 In Height, -40 °F Operating Temperature, +95 °F Operating Temperature, 5 Yr Warranty, 5 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led General Purpose Lighting - Led Surface General Purpose Li  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Architectural & Specification Lighting
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    190887798876 / 00190887798876
    Weight per unit
    1.55 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $103.78 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    27 Each
    Resources
    Attachments
     
     
    CDSL48MV0LTDM40K - Specification Sheet
     
    CDSL48MV0LTDM40K - Specification Sheet
    Images
     
     
    CDSL48MV0LTDM40K - Large Image
     
    CDSL48MV0LTDM40K - Large Image
     
    CDSL48MV0LTDM40K - Large Image
    Other Links
     
     
    CDSL48MV0LTDM40K - Other
    Specifications Sheets
     
     
    CDSL48MV0LTDM40K - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 to 277 V
    Wattage
    21 W
    Material
    Cold-Rolled Steel
    Lamp Type
    LED
    LED - Static
    Material, Color, and Finish
    Color
    White
    WHITE
    Finish
    Gloss
    Color Rendering Index
    80
    color temperature
    4000 K
    Dimensions and Weight
    Length
    47.99 in
    Width
    2.62 in
    Height
    2.13 in
    Descriptions
    Description
    CDSL48MVOLTDM40K80CRIWH
    Product Type
    Strip Light
    LED Striplight
    Long Description
    LED Striplight, 120 to 277 V, 21 W, White, Cold-Rolled Steel, Gloss, 2177 lm Brightness (Lumens), 80, 4000 K, LED Lamp, 47.99 in Length, 2.62 in Width, 2.13 in Height, -40 °F Operating Temperature, +95 °F Operating Temperature, 5 yr Warranty, 5 lb
    Features
    The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications.Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
    Short Description
    LED Striplight, 21 W, White
    Special Features
    Dimmable
    Additional Information
    Fixture Type
    LED Striplight
    Strip Light
    Brightness (Lumens)
    2177 lm
    Minimum Operating Temperature
    -40 °F
    Maximum Operating Temperature
    +95 °F;+35 °C
    Warranty
    5 yr
    Standards Met
    DLC Listed
    package quantity
    1 CT
    pallet quantity
    102 WTT
    lumens
    4,200 W
    Manufacturer Information
    Brand
    LITHONIA LIGHTING
    Lithonia Lighting
    Manufacturers Part Number
    CDS L48 MVOLT DM 40K 80CRI WH
    CDSL48MV0LTDM40K
    GTIN
    00190887798876
    UPC
    190887798876
    Taxonomies, Classifications, and Categories
    Category Description
    LED ARCHITECTURAL & SPECIFICATION LIGHTING
    Type
    Strip Light
    Packaging
    Weight
    5 lb;2.267 kg
    Weight per each
    1.55
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Commercial;Retail;Office;Warehouse
    standard
    CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Little Rock
    View Store
    13 Oklahoma City
    View Store
    1 Springdale

    A-L

    Location Stock Available
    View Store
    2 Fayetteville
    View Store
    1 Houston
    View Store
    3 Humble
    View Store
    1 League City

    M-Z

    Location Stock Available
    View Store
    2 Stuttgart


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CDSL48MV0LTDM40K

    Type in the slang term you'd like to suggest.

* All prices subject to change.