CMR9 - Ceiling MNT 360 Sensor Line Volt Pir

Sensorswitch

  • $153.70 (Each)
  • $153.70 (Each)

In-Stock: 2 available locally (Kenedy, TX) (change location)
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
CMR9
Manufacturer
Sensorswitch
Manufacturer's Part Number
CMR9
Description
Ceiling MNT 360 Sensor Line Volt Pir
Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
745975808281 / 00745975808281
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.70 (Each)
Stock Availability
Kenedy
2 (Check another store)
San Antonio RDC
51
All Stores
653
Resources
Images
 
 
CMR9 - Large Image
 
CMR9 - Small Image
 
CMR9 - Large Image
 
CMR9 - Large Image
 
CMR9 - Large Image
 
CMR9 - Large Image
 
CMR9 - Large Image
360 Images
 
 
CMR9 - 360 Image
Attachments
 
 
CMR9 - Specification Sheet
Brochures
 
 
CMR9 - Brochure
Other Links
 
 
CMR9 - Other
 
CMR9 - Other
 
CMR9 - Other
 
CMR9 - Other
 
CMR9 - Other
 
CMR9 - Other
 
CMR9 - Other
 
CMR9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Lamp Included
Not Applicable
Material
Plastic
Shape
Round
Material, Color, and Finish
Color
White
Finish
Matte
Lens Material
Plastic
Dimensions and Weight
Width
4.55 in (Dia.)
Height
1.55 in
Length
4.5000
Descriptions
Description
CEILING MNT 360 SENSOR LINE VOLT PIR
Long Description
Occupancy Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac);1500 W (347 V ac), 360 ° Coverage, Relay Switch, 4.55 in (Dia.) Width, 1.55 in Height, White, 5 yr Warranty, 6 oz
Product Type
Occupancy Sensor
Features
The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult,
Short Description
Occupancy Sensor, 120;277 VAC, White
extra long description
LITH CMR 9 Ceiling Mount Sensor, Sm
Additional Information
coverage
360 °
Power Rating
800 W (120 V ac);1200 W (277 V ac);1500 W (347 V ac)
Switch Type
Relay Switch
package quantity
96 PL
Warranty
5 yr
Made in USA
yes
dimmable
Yes
supply voltage
120, 277
pallet quantity
96
Power Source
Hardwired
average life
Not Applicable
Manufacturer Information
Manufacturers Part Number
CMR9
Brand
sensorswitch
GTIN
00745975808281
UPC
745975808281
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
6 oz
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Cafeteria;Classroom;Closet/Storage Room;Conference Room;Examination Room;Hospital;Kitchen;Living Area;Locker Room;Open Office;Patient Room;Private Office;Restroom
standard
C-UL-US
Mounting
Flush,Surface
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 653

Location search:

* All prices subject to change.

Begin Live Chat