DMW296T8MV0LTGEB - Lighting System

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DMW296T8MV0LTGEB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DMW 2 96T8 MVOLT GEB10IS
Description
Lighting System
00784231003930|0784231|784231003930|78423100393|00393|DMW 2 96T8 MV0LT GEB101S|DMW 2 96T8 Mvolt GEB10IS|DMW296T8MVOLTGEB10IS|DMW-2-96T8-Mvolt-GEB10IS|Linear|Acuity Brands DMW 2 96T8 MV0LT GEB101S|Acuity Brands DMW 2 96T8 Mvolt GEB10IS|Acuity Brands DMW296T8MVOLTGEB10IS|Acuity Brands DMW-2-96T8-Mvolt-GEB10IS|Lithonia DMW 2 96T8 MV0LT GEB101S|Lithonia DMW 2 96T8 Mvolt GEB10IS|Lithonia DMW296T8MVOLTGEB10IS|Lithonia DMW-2-96T8-Mvolt-GEB10IS|Lithonia Lighting DMW 2 96T8 MV0LT GEB101S|Lithonia Lighting DMW 2 96T
Slang Terms

Suggest a New Term
Categories
Fluorescent High Abuse, Wet Lo - Fluorescent Wet Location Light Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
784231003930 / 00784231003930
Weight per unit
25.1099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DMW296T8MV0LTGEB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Lamp Type
Fluorescent
Voltage Rating
MVOLT
Number of Lamps
2
Ballast Type
Electronic Ballast
Material, Color, and Finish
Lens Material
Acrylic
housing color
Beige
Housing Material
Fiberglass
Dimensions and Weight
Length
100
Height
6
Width
8
Descriptions
Description
LIGHTING SYSTEM
Product Type
Linear
extra long description
LITH DMW-2-96T8-MVOLT-GEB10IS Linea
Long Description
00784231003930|0784231|784231003930|78423100393|00393|DMW 2 96T8 MV0LT GEB101S|DMW 2 96T8 MVOLT GEB10IS|DMW296T8MVOLTGEB10IS|DMW-2-96T8-MVOLT-GEB10IS|Linear|Acuity Brands DMW 2 96T8 MV0LT GEB101S|Acuity Brands DMW 2 96T8 MVOLT GEB10IS|Acuity Brands DMW296T8MVOLTGEB10IS|Acuity Brands DMW-2-96T8-MVOLT-GEB10IS|LITHONIA DMW 2 96T8 MV0LT GEB101S|LITHONIA DMW 2 96T8 MVOLT GEB10IS|LITHONIA DMW296T8MVOLTGEB10IS|LITHONIA DMW-2-96T8-MVOLT-GEB10IS|Lithonia Lighting DMW 2 96T8 MV0LT GEB101S|Lithonia Lighting DMW 2 96T
Additional Information
Housing Finish
Gloss
Fixture Type
Linear
pallet quantity
28
Manufacturer Information
Manufacturers Part Number
DMW 2 96T8 MVOLT GEB10IS
Brand
Lithonia Lighting
GTIN
00784231003930
UPC
784231003930
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
LINEAR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
25.1099
Carton
1
Uses, Certifications, and Standards
standard
UL
Application
Canopy, Closet/Storage Room, Food Processing, Locker Room, Parking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat