ECRLEDM6 - LIT

ECRLEDM6 - Led Exit With Dual Led Heads

Lithonia Lighting

  • $75.29 (Each)
  • $75.29 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ECRLEDM6
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    ECR LED M6
    Description
    Led Exit With Dual Led Heads
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emergency Lighting, Exit Signs - Exit Signs  Mark as Incorrect
    Suggest a New Category
    Classification
    Emergency & Exit Lighting
    UNSPSC
    39111707 - Combo light unit exit
    UPC/GTIN
    784231874516 / 00784231874516
    Weight per unit
    4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $75.29 (Each)
    Resources
    Images
     
     
    ECRLEDM6 - Small Image
     
    ECRLEDM6 - Large Image
     
    ECRLEDM6 - Large Image
    MSDS Sheets
     
     
    ECRLEDM6 - MSDS Sheet
    Attachments
     
     
    ECRLEDM6 - Specification Sheet
    Other Links
     
     
    ECRLEDM6 - Other
     
    ECRLEDM6 - Other
     
    ECRLEDM6 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    0
    Voltage Rating
    120/277
    Lamp Type
    LED - Static
    Lamp Wattage
    Not Applicable
    Wattage
    Not Applicable
    Material, Color, and Finish
    Letter Color
    RED
    Background Color
    White
    Color
    White
    housing color
    White
    Descriptions
    Product Type
    Emergency Exit Sign
    Description
    LED EXIT WITH DUAL LED HEADS
    extra long description
    LITH ECR LED M6 Emergency Exit Sign
    Additional Information
    pallet quantity
    108
    Fixture Type
    Emergency Exit Unit (aka Combo)
    Manufacturer Information
    Brand
    Lithonia Lighting
    Manufacturers Part Number
    ECR LED M6
    GTIN
    00784231874516
    UPC
    784231874516
    Taxonomies, Classifications, and Categories
    Category Description
    Emergency & Exit Lighting
    Type
    Emergency Exit Unit (aka Combo)
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight per each
    4
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Emergency and Safety
    Mounting
    SURFACE, WALL
    standard
    UL
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ECRLEDM6

    Type in the slang term you'd like to suggest.

* All prices subject to change.