FMLL930840 - 9" Led Low Profile Cloud FLSH MNT 40K

Lithonia Lighting

  • $198.78 (Each)
  • $198.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMLL930840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMLL 9 30840
Description
9" Led Low Profile Cloud FLSH MNT 40K
The FMLL Can Be Left On For Continuous 24/7 Hour Operation.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
753573658511 / 00753573658511
Weight per unit
0.0718 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.78 (Each)
Resources
Images
 
 
FMLL930840 - Large Image
 
FMLL930840 - Small Image
Other Links
 
 
FMLL930840 - Other
 
FMLL930840 - Other
Attachments
 
 
FMLL930840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
35
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Style
CONTEMPORARY
Finish
Gloss
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
3.25
Length
47.88
Width
9.25
Descriptions
Description
9" LED LOW PROFILE CLOUD FLSH MNT 40K
Product Type
Linear
extra long description
LITH FMLL 9 30840 LED Flush Mount L
Long Description
The FMLL can be left on for continuous 24/7 hour operation.
Additional Information
lumens
3100
Warranty
5
average life
50
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMLL 9 30840
GTIN
00753573658511
UPC
753573658511
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.0718
Carton
1
Uses, Certifications, and Standards
standard
cUL
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat