-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- FMML7840M6
- Manufacturer
- Lithonia Lighting
- Manufacturer's Part Number
- FMML 7 840 M6
- Description
-
7" Led Flush Mount 40K
Led Flush Mount, Led Flush Mount Fixture, Round Bulb Shape, 120 V, 9.3 W, White, Polycarbonate Material, Textured White, 660 LM Brightness (Lumens), >80, 4000 K, 50000 H Average Life, Flush Mount, 7 In Diameter, 8.25 In Length, 7-1/4 In Width, 1-3/4 In Height, 5 Yr Warranty, 1.1 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Led Chandeliers, Decorative, T -
Led Decorative Lighting
Mark as Incorrect
Suggest a New Category
- Classification
-
Led Chandeliers, Decorative, Table & Floor Lighting
- UNSPSC
-
39111521 - Decorative ceiling or flush mount fixture
- UPC/GTIN
-
753573647355 / 00753573647355
- Weight per unit
-
6 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$35.10 (Each)
-
Standard Packaging
-
$210.60 (Per 6)
- Resources
-
- Images
-
-
-
FMML7840M6
- Small Image
-
-
FMML7840M6
- Large Image
-
-
FMML7840M6
- Large Image
- Specifications Sheets
-
-
-
FMML7840M6
- Specification Sheet
- Attachments
-
-
-
FMML7840M6
- Specification Sheet
-
-
FMML7840M6
- Specification Sheet
- Other Links
-
-
-
FMML7840M6
- Other
-
-
FMML7840M6
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
9.3 W
- Material
-
Polycarbonate
- Lamp Type
-
LED
- Voltage Rating
-
120
- Lamp Included
-
Yes
- Material, Color, and Finish
-
- Color
-
White
- Finish
-
Textured White
- Color Rendering Index
-
>80
- color temperature
-
4000 K
- Dimensions and Weight
-
- Diameter
-
7 in
- Width
-
7-1/4 in;18.4 cm
- Height
-
1-3/4 in;4.4 cm
- Length
-
8.25 in
- Descriptions
-
- Product Type
-
LED Flush Mount
- Description
-
7" LED FLUSH MOUNT 40K
- Long Description
-
LED Flush Mount, LED Flush Mount Fixture, Round Bulb Shape, 120 V, 9.3 W, White, Polycarbonate Material, Textured White, 660 lm Brightness (Lumens), >80, 4000 K, 50000 h Average Life, Flush Mount, 7 in Diameter, 8.25 in Length, 7-1/4 in Width, 1-3/4 in Height, 5 yr Warranty, 1.1 lb
- Features
-
Available in a 7" and 13" size Round and Square , as well as a variety of color temperatures and finishes,(SQUARE in white finish only) the LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.
- Short Description
-
LED Flush Mount, 9.3 W, Polycarbonate
- extra long description
-
LITH FMML 7 840 M6 Flush Mount
- Additional Information
-
- Fixture Type
-
LED Flush Mount
- bulb shape
-
Round
- Brightness (Lumens)
-
660 lm
- includes
-
All Mounting Hardware
- average life
-
50000 h
- Mounting Type
-
Flush Mount
- Standards Met
-
CSA certified
- Warranty
-
5 yr
- package quantity
-
540 PL
- Energy Star
-
yes
- pallet quantity
-
540
- Manufacturer Information
-
- Manufacturers Part Number
-
FMML 7 840 M6
- Brand
-
Lithonia Lighting
- GTIN
-
00753573647355
- UPC
-
753573647355
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED CHANDELIERS, DECORATIVE, TABLE & FLOOR LIGHTING
- Type
-
FLUSH MOUNT
- Availability
-
- Manufacturer Status
-
Inactive
- Packaging
-
- Weight
-
1.1 lb;0.5 kg
- Weight per each
-
6
- Carton
-
1
- Package
-
6
- Uses, Certifications, and Standards
-
- Application
-
Closets;Foyers;Hallways;Corridors;Bedrooms;Offices;Utility Work Areas;Outdoor Covered Areas;Stairways
- standard
-
CSAus
- Mounting
-
Flush, Surface, Wall
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.