IBAC120M100 - Hanger Kit For Ibeam Fixture

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 68 available locally (Lenexa, KS) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBAC120M100
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBAC120 M100
Description
Hanger Kit For Ibeam Fixture
Aircraft Cable Accessory. The IBAC120 Is A 10 Foot Aircraft Cable Used to Support to Installation Of The Lithonia Lighting Ibg Led High Bay Luminaire. Includes One Pair. Hooks For Attachment to Light Fixture.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
745975244904 / 00745975244904
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lenexa
68 (Check another store)
All Stores
174
Resources
Images
 
 
IBAC120M100 - Small Image
 
IBAC120M100 - Large Image
 
IBAC120M100 - Large Image
 
IBAC120M100 - Large Image
 
IBAC120M100 - Large Image
Attachments
 
 
IBAC120M100 - Specification Sheet
Tech Bulletins
 
 
IBAC120M100 - Tech Bulletin
Other Links
 
 
IBAC120M100 - Other
 
IBAC120M100 - Other
 
IBAC120M100 - Other
 
IBAC120M100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Not Applicable
Lamp Type
Not Applicable
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
0.5
Length
10
Width
8.5
Descriptions
Features
Contractor Select
Product Type
Mounting Cable
extra long description
LITH IBAC120 M100 120IN air craft c
Long Description
Aircraft cable accessory. The IBAC120 is a 10 foot aircraft cable used to support to installation of the Lithonia Lighting IBG LED High Bay luminaire. Includes one pair. Hooks for attachment to light fixture.
Additional Information
dimensions
120 x .5 x .5
Warranty
1
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IBAC120 M100
GTIN
00745975244904
UPC
745975244904
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Mounting Cable
Packaging
Weight
1
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Mounting
Not Applicable
environmental conditions
Indoor
Application
Manufacturing,Sports and Recreation,Transportation,Warehouses
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 174

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
68 View Store

Distribution Centers

Location Stock Available
West Wichita
83 View Store

A-L

Location Stock Available
Laredo
4 View Store

* All prices subject to change.

Begin Live Chat