IBG18LMV0LT - 114W Led Hibay 18000LM 40K

Lithonia Lighting

  • $298.91 (Each)
  • $298.91 (Each)
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
IBG18LMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBG18LMV0LT
Description
114W Led Hibay 18000LM 40K
Led High Bay, White, Aluminum, 120 to 277 V, 114 W @ 120 V;112 W @ 277 V;114 W @ 347 V;115 W @ 480 V, 250 W (MH), 60000 H (L88);100000 H (L70) Average Life, 18000 LM Brightness (Lumens), 4000 K, 80, Dimmable, Surface Mount, 25.6 In Length, 20.65 In Width, 2.75 In Height, 5 Yr Warranty, 16.5 LB
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887180404 / 00190887180404
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.91 (Each)
Resources
Images
 
 
IBG18LMV0LT - Large Image
 
IBG18LMV0LT - Small Image
 
IBG18LMV0LT - Large Image
 
IBG18LMV0LT - Large Image
 
IBG18LMV0LT - Large Image
Attachments
 
 
IBG18LMV0LT - Specification Sheet
 
IBG18LMV0LT - Specification Sheet
Other Links
 
 
IBG18LMV0LT - Other
 
IBG18LMV0LT - Other
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
Aluminum
Voltage Rating
120 to 277 v
Wattage
114 W @ 120 V;112 W @ 277 V;114 W @ 347 V;115 W @ 480 V
Lamp Type
LED
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
80
Color
White
Dimensions and Weight
Length
25.6 in
Width
20.65 in
Height
2.75 in
Descriptions
Product Type
LED High Bay
Description
114W LED HIBAY 18000LM 40K
Short Description
79 W LED High Bay, White, White
Long Description
LED High Bay, White, Aluminum, 120 to 277 V, 114 W @ 120 V;112 W @ 277 V;114 W @ 347 V;115 W @ 480 V, 250 W (MH), 60000 h (L88);100000 h (L70) Average Life, 18000 lm Brightness (Lumens), 4000 K, 80, Dimmable, Surface Mount, 25.6 in Length, 20.65 in Width, 2.75 in Height, 5 yr Warranty, 16.5 lb
Features
The I-BEAM(R) family of LED high bays from Lithonia Lighting(R) is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.The versatile I-BEAM(R) IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.I-BEAM(R)
Special Features
XPoint(TM) Wireless Technology Creates a Mesh Network to Ensure Communication between Fixtures, Sensors and Wall Stations Facility-Wide
extra long description
LITH IBG-18L-MVOLT High Bay
Additional Information
Brightness (Lumens)
18000 lm
Equivalent Wattage
250 W (MH)
average life
60000 h (L88);100000 h (L70)
Fixture Type
LED High Bay Light
dimmable
Yes
Mounting Type
Surface Mount
Standards Met
CSA Damp Location;DLC Premium;DLC Standard
package quantity
1 ct
Warranty
5 yr
ip rating
IP5X
pallet quantity
32
lumens
18k
Manufacturer Information
Manufacturers Part Number
IBG18LMV0LT
Brand
Lithonia Lighting
GTIN
00190887180404
UPC
190887180404
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Availability
Manufacturer Status
Inactive
Packaging
Weight
16.5 lb
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Application
Warehousing;Manufacturing;Gymnasiums;Other Large Indoor Spaces
standard
CSA Damp Location, DLC Premium, DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat