NPP16 - 120/277VAC Power Pack

Sensor Switch

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NPP16
Manufacturer
Sensor Switch
Manufacturer's Part Number
NPP16
Description
120/277VAC Power Pack
00745975903672|0745975|745975903672|74597590367|90367|NPP16|Power Pack|Acuity Brands NPP16|Lithonia Lighting NPP16|Lithonia NPP16|Lithonialighting NPP16|Sensor Switch NPP16
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Lampholders
UNSPSC
39121004 - Power supply units
UPC/GTIN
745975903672 / 00745975903672
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
NPP16 - Specification Sheet
 
NPP16 - Specification Sheet
 
NPP16 - Specification Sheet
Images
 
 
NPP16 - Large Image
Other Links
 
 
NPP16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
Not Applicable
Material
Plastic
Dimensions and Weight
Width
2.6
Height
4.5
Length
4.6
Descriptions
Product Type
Power Pack
Description
120/277VAC POWER PACK
Long Description
00745975903672|0745975|745975903672|74597590367|90367|NPP16|Power Pack|Acuity Brands NPP16|Lithonia Lighting NPP16|LITHONIA NPP16|LithoniaLighting NPP16|Sensor Switch NPP16
Additional Information
pallet quantity
100
Manufacturer Information
Brand
SENSOR SWITCH
Manufacturers Part Number
NPP16
GTIN
00745975903672
UPC
745975903672
Taxonomies, Classifications, and Categories
Type
POWER PACK
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
standard
cUL, UL
Application
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat