TGR70SA125TB - BLST HSG

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TGR70SA125TB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TGR 70S A125 TB LPI
Description
BLST HSG
Industrial Lighting, Industrial High Bays, Indoor Hid Low Bays, Enclosed Low Bay
Slang Terms

Suggest a New Term
Categories
Hid Highbay, Lowbay & Industri - Hid Lowbay Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
784231158852 / 00784231158852
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TGR70SA125TB - Small Image
 
TGR70SA125TB - Large Image
Attachments
 
 
TGR70SA125TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
1 PH
Lamp Wattage
70 W
Lamp Type
HIGH PRESSURE SODIUM
Ballast Type
MAGNETIC REGULATOR, MULTI TAP
Material, Color, and Finish
Finish
NATURAL ALUMINUM POLYESTER POWDER COATED
Housing Material
RUGGED HEAVY DUTY DIE CAST ALUMINUM
Dimensions and Weight
Height
11 1/4 INCH
Descriptions
Product Type
Hid Lowbay Light Fixture
extra long description
LOW BAY; HIGH PRESSURE SODIUM LAMP; 70 W LAMP WATTAGE; MAGNETIC REGULATOR, MULTI TAP BALLAST; 120/208/240/277 V BALLAST/LINE VOLTAGE; REFLECTOR TYPE WHITE POLYESTER POWDER COATED; 12 1/2 INCH DIA REFLECTOR SIZE; REFRACTOR/LENS TYPE ACRYLIC CLOSED-BOTTOM REFRACTOR; DISTRIBUTION/BEAM SPREAD TYPE 5; RUGGED HEAVY DUTY DIE CAST ALUMINUM HOUSING; NATURAL ALUMINUM POLYESTER POWDER COATED; 4 INCH SQUARE/OCTAGONAL J-BOX MOUNTING; HEIGHT 11 1/4 INCH; LAMP INCLUDED; WEIGHT 14 LB; APPROVAL UL
Long Description
LOW BAY FIXTURE, LOW BAY; HIGH PRESSURE SODIUM LAMP; 70 W LAMP WATTAGE; MAGNETIC REGULATOR, MULTI TAP BALLAST; 120/208/240/277 V BALLAST/LINE VOLTAGE; REFLECTOR TYPE WHITE POLYESTER POWDER COATED; 12 1/2 INCH DIA REFLECTOR SIZE
Commodity Description
Indoor Lighting - High Intensity Discharge
Description
BLST HSG
Additional Information
Reflector Size
12 1/2 INCH DIA
Ballast/Line Voltage
120/208/240/277 V
Refractor/Lens Type
ACRYLIC CLOSED-BOTTOM REFRACTOR
Distribution/Beam Spread
TYPE 5
Reflector Type
WHITE POLYESTER POWDER COATED
Manufacturer Information
Brand
LITHONIA LIGHTING[R]
Manufacturers Part Number
TGR 70S A125 TB LPI
Model
TGR
GTIN
00784231158852
UPC
784231158852
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
LOW BAY
Packaging
Weight
14 lb
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
4 INCH SQUARE/OCTAGONAL J-BOX
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat