TWR1LED150KMV0LT - LIT

TWR1LED150KMV0LT - 31W Led WLPK 50K 2553LM

Lithonia Lighting

  • $339.99 (Each)
  • $339.99 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TWR1LED150KMV0LT
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    TWR1 LED 1 50K MVOLT M2
    Description
    31W Led WLPK 50K 2553LM
    Small Glass Refractor Wall Pack, Led, 1 Light Engine, 50K Color Temperature, 120-277V, Sku - 217C5K
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Floodlights, Wallpacks, Bo - Led Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/GTIN
    753573833512 / 00753573833512
    Weight per unit
    7.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $339.99 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    7
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    0
    Lamp Type
    LED - Static
    Ballast Type
    Not Applicable
    Material, Color, and Finish
    fixture material
    aluminum
    Color
    BRONZE
    Descriptions
    Description
    31W LED WLPK 50K 2553LM
    Product Type
    Wallpack
    Long Description
    Small glass refractor wall pack, LED, 1 light engine, 50K color temperature, 120-277V, SKU - 217C5K
    Special Features
    The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs.
    Additional Information
    pallet quantity
    60
    Socket Type
    Not Applicable
    Manufacturer Information
    Brand
    LITHONIA LIGHTING
    Manufacturers Part Number
    TWR1 LED 1 50K MVOLT M2
    GTIN
    00753573833512
    UPC
    753573833512
    Taxonomies, Classifications, and Categories
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Type
    Wall Pack
    Packaging
    Weight per each
    7.5
    Carton
    1
    Uses, Certifications, and Standards
    standard
    cUL, UL
    Application
    Light Commercial
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TWR1LED150KMV0LT

    Type in the slang term you'd like to suggest.

* All prices subject to change.