TZL1NL9610000 - Led Striplight Fixture

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TZL1NL9610000
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TZL1N L96 10000LM L/LENS MVOLT 50K 80CRI WH
Description
Led Striplight Fixture
Tandem ZL Series Led, 96'' Long, 10, 000 Nominal Lumens, Less Lens, 120V-277V, 5000K, 80 CCT, White Finish, Sku - 225jy8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
888791022070 / 0888791022070 / 00888791022070
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TZL1NL9610000 - Small Image
 
TZL1NL9610000 - Large Image
Attachments
 
 
TZL1NL9610000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
76 mm
Lamp Type
LED - Static
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Description
LED STRIPLIGHT FIXTURE
Product Type
Strip Light
Long Description
Tandem ZL series LED, 96'' long, 10,000 nominal lumens, Less lens, 120V-277V, 5000K, 80 CCT, White finish, SKU - 225JY8
Special Features
Built on the compact, low-profile Z strip channel, this LED strip offers long life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in both T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.
Additional Information
pallet quantity
2-Pole
Fixture Type
Strip Light
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TZL1N L96 10000LM L/LENS MVOLT
GTIN
00888791022070
UPC
888791022070
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Closet/Storage Room, Corridor, Light Commercial, Manufacturing, Retail
standard
CSA, UL Damp Location
Mounting
Pendant, Semi-flush, Surface, Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat