Z254T5H0MVGEB10P - 54W T5 4' Strip

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z254T5H0MVGEB10P
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
Z254T5HOMVGEB10PS
Description
54W T5 4' Strip
Lith Z 2 54T5HO Mvolt GEB10PS Z Ser
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745975499304 / 00745975499304
Weight per unit
4.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
Z254T5H0MVGEB10P - Other
 
Z254T5H0MVGEB10P - Other
 
Z254T5H0MVGEB10P - Other
 
Z254T5H0MVGEB10P - Other
Images
 
 
Z254T5H0MVGEB10P - Large Image
 
Z254T5H0MVGEB10P - Small Image
Attachments
 
 
Z254T5H0MVGEB10P - Specification Sheet
Brochures
 
 
Z254T5H0MVGEB10P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
2
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
2
Width
3
Length
46.0000
Descriptions
Description
54W T5 4' STRIP
Product Type
Strip Light
Long Description
LITH Z 2 54T5HO MVOLT GEB10PS Z ser
Special Features
The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall cons
Additional Information
Warranty
1
pallet quantity
224
Maximum Operating Temperature
25
Socket Type
Bi-pin: Mini
Hardware
No
Manufacturer Information
Manufacturers Part Number
Z254T5HOMVGEB10PS
Brand
Lithonia Lighting
GTIN
00745975499304
UPC
745975499304
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
5
Weight per each
4.53
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSA,UL
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat