AY103PBR - Ariadni 1000W 3WAY Brown

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY103PBR
Manufacturer
Lutron
Manufacturer's Part Number
AY-103P-BR
Description
Ariadni 1000W 3WAY Brown
Ariadni Dimmer, Incandescent/Halogen, 3-Way, Preset, 120V/1000W In Brown
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557683302 / 00027557683302
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AY103PBR - Video
 
AY103PBR - Large Image
 
AY103PBR - Small Image
Other Links
 
 
AY103PBR - Other
 
AY103PBR - Other
 
AY103PBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000.000000000000000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
actuator
Toggle Switch
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Ariadni 1000W Preset 3WY Brown
extra long description
LUT AY-103P-BR ARIADNI 1000W PRESET
Description
ARIADNI 1000W 3WAY BROWN
Long Description
Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W in brown
Special Features
Controls 1000 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AY-103P-BR
Brand
Lutron
GTIN
00027557683302
UPC
027557683302
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat