CA1PSBL - Claro 15A Switch SP Black

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA1PSBL
Manufacturer
Lutron
Manufacturer's Part Number
CA-1PS-BL
Description
Claro 15A Switch SP Black
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276016032 / 00784276016032
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CA1PSBL - Large Image
 
CA1PSBL - Large Image
 
CA1PSBL - Large Image
 
CA1PSBL - Large Image
 
CA1PSBL - Large Image
 
CA1PSBL - Small Image
360 Images
 
 
CA1PSBL - 360 Image
Attachments
 
 
CA1PSBL - Specification Sheet
Other Links
 
 
CA1PSBL - Other
 
CA1PSBL - Other
 
CA1PSBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
15
Wattage
1800/4155
actuator
Paddle Switch
Material
Plastic/Metal
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Claro Acc Single Pole Switch 15A Black
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it next to a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in single pole applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize specif
Description
CLARO 15A SWITCH SP BLACK
extra long description
LUT CA-1PS-BL CLARO ACC SINGLE POLE
Long Description
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Black
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
Contact Rating
15
Contact Configuration
Screw terminal
Manufacturer Information
Manufacturers Part Number
CA-1PS-BL
Brand
Lutron
GTIN
00784276016032
UPC
784276016032
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, single-pole
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat