CA4PSWH - Claro 15A Switch 4WAY White

Lutron

  • $32.37 (Each)
  • $32.37 (Each)

In-Stock: 1 available locally (Tyler, TX ) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA4PSWH
Manufacturer
Lutron
Manufacturer's Part Number
CA-4PS-WH
Description
Claro 15A Switch 4WAY White
Lutron Claro 15 Amp On/Off, 4-Way On/Off Rocker Switch, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276016414 / 00784276016414
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.37 (Each)
Stock Availability
Tyler
1 (Check another store)
All Stores
3
Resources
360 Images
 
 
CA4PSWH - 360 Image
Images
 
 
CA4PSWH - Small Image
 
CA4PSWH - Large Image
 
CA4PSWH - Large Image
 
CA4PSWH - Large Image
 
CA4PSWH - Large Image
 
CA4PSWH - Large Image
Attachments
 
 
CA4PSWH - Specification Sheet
Other Links
 
 
CA4PSWH - Other
 
CA4PSWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CLARO 15A SWITCH 4WAY WHITE
Extra Long Description
LUT CA-4PS-WH CLARO ACC 4-WAY SWITC
Features
Lutron Claro Switches are a perfect replacement for your existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of your finger, making it easy to use for people of all ages. Pair with a Lutron Diva Dimmer for control of the lights or a Lutron Fan Control to increase your comfort level. This switch works in single pole applications, where the light or fan is controlled from one switch. These switches are available in 7 gloss and 20 satin colors, allowing
Long Description
Lutron Claro 15 Amp On/Off, 4-Way On/Off Rocker Switch, White
Product Type
Claro Acc 4-Way Switch 15A White
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CA-4PS-WH
GTIN
00784276016414
UPC
784276016414
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
1 View Store

* All prices subject to change.

Begin Live Chat