CW1BL - Claro Wallplate 1 Gang Black

Lutron

  • $6.60 (Each)
  • $6.60 (Each)

  • $79.20 (Per 12)

In-Stock: 2 available locally (Austin RDC, TX) (change location)
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
CW1BL
Manufacturer
Lutron
Manufacturer's Part Number
CW-1-BL
Description
Claro Wallplate 1 Gang Black
Claro Wallplate, Gloss Finish, Single-Gang In Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692106 / 00027557692106
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Standard Packaging
$79.20 (Per 12)
Stock Availability
Austin RDC
2 (Check another store)
All Stores
9
Resources
Images
 
 
CW1BL - Small Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
360 Images
 
 
CW1BL - 360 Image
Attachments
 
 
CW1BL - Specification Sheet
Other Links
 
 
CW1BL - Other
 
CW1BL - Other
 
CW1BL - Other
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
Plastic
Number of Gangs
1
insulation
Plastic
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Thickness
0.3
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Claro Wallplate 1 GNG BL
Description
CLARO WALLPLATE 1 GANG BLACK
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
extra long description
LUT CW-1-BL CLARO WALLPLATE 1 GNG B
Long Description
Claro Wallplate, Gloss Finish, Single-gang in black
Special Features
For one Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
CW-1-BL
Brand
Lutron
GTIN
00027557692106
UPC
027557692106
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
1-gang wallplate
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
SURFACE
standard
NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
5 View Store

* All prices subject to change.

Begin Live Chat