CW3WH - Claro Wallplate 3 Gang White

Lutron

  • $12.78 (Each)
  • $12.78 (Each)

In-Stock: 1 available locally (Plano, TX) ( change location)
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
CW3WH
Manufacturer
Lutron
Manufacturer's Part Number
CW-3-WH
Description
Claro Wallplate 3 Gang White
Wall Plate, 3 Gang, 6.56 In (L) X 4.69 In (W) X 0.30 In (H), 7.6 MM Thickness, Stainless Steel, White, Gloss, 0.3000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692175 / 00027557692175
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.78 (Each)
Stock Availability
Plano
1 (Check another store)
DFW RDC
12
All Stores
76
Resources
Images
 
 
CW3WH - Small Image
 
CW3WH - Large Image
 
CW3WH - Large Image
 
CW3WH - Large Image
 
CW3WH - Large Image
 
CW3WH - Large Image
 
CW3WH - Large Image
360 Images
 
 
CW3WH - 360 Image
Attachments
 
 
CW3WH - Specification Sheet
Other Links
 
 
CW3WH - Other
 
CW3WH - Other
 
CW3WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Stainless Steel
insulation
Plastic
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
7.6 mm
Size
4.69 x 6.56;119 x 167
Descriptions
Product Type
Wallplate
Wall Plate Insulation Gasket
Description
CLARO WALLPLATE 3 GANG WHITE
Long Description
Wall Plate, 3 gang, 6.56 in (L) x 4.69 in (W) x 0.30 in (H), 7.6 mm Thickness, Stainless Steel, White, Gloss, 0.3000 lb
Short Description
Wallplate, 3 Gangs, Stainless Steel, White
Special Features
Three Gang
extra long description
LUT CW-3-WH CLARO WALLPLATE 3 GNG W
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Additional Information
dimensions
6.56 in (L) x 4.69 in (W) x 0.30 in (H);167 mm (L) x 119 mm (W) x 7.6 mm (H)
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;CSA Certified
Made in USA
yes
orientation
Vertical
Manufacturer Information
Brand
Lutron
Ariadni(R)
Diva
Manufacturers Part Number
CW-3-WH
GTIN
00027557692175
UPC
027557692175
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
3-gang wallplate
Packaging
Weight
0.3000 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Residential
standard
NOM
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CW3WH.
Jump To:

Cross Referenced

These items are similar to CW3WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW3W Bryant Electric 00883778117206
9523WS Eaton Wiring Devices 00032664645846
PJS263W Eaton Wiring Devices 00032664617072
SI8833-W Enerlites 00883951413927
NPS263W Hubbell Wiring Device-Kellems 00883778306280
RFW3W Hubbell Wiring Device-Kellems 00883778117404
80311-SW Leviton 00078477160312
SJ263-SW Leviton n/a
CW-3-WH Lutron Electronics 00027557692175
80911 Morris 00601986809115
SWP263W Legrand Pass & Seymour 00785007704808
N1303D Bryant Electric n/a
NP263W Bryant Electric 00883778102578
2163W Eaton Wiring Devices 00032664242847
2163W-BOX Eaton Wiring Devices 00032664320002
HPS3OW Hubbell Wiring Device-Kellems n/a
HPS3WA Hubbell Wiring Device-Kellems n/a
NP263OW Hubbell Wiring Device-Kellems 00883778102622
80411-NW Leviton 00078477488683
80411-W Leviton 00078477488669
81131 Morris 00601986811316
90403 Mulberry 00095327904032
SP263W Legrand Pass & Seymour 00785007680102
TP263-W Legrand Pass & Seymour 00785007275605
75-3000 Philmore n/a
5550W Raco 00092326101493

* All prices subject to change.

Begin Live Chat