D600RHIV - LUT

D600RHIV - Rotary Dimmer 600W SP ROTATE2OFF Ivory Clam

Lutron

  • $5.84 (for 1 Each)
  • $5.84 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    D600RHIV
    Manufacturer
    Lutron
    Manufacturer's Part Number
    D-600RH-IV
    Description
    Rotary Dimmer 600W SP ROTATE2OFF Ivory Clam
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557111225 / 00027557111225
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.84 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Attachments
     
     
    D600RHIV - Specification Sheet
    Images
     
     
    D600RHIV - Large Image
     
    D600RHIV - Small Image
    Other Links
     
     
    D600RHIV - Other
     
    D600RHIV - Other
     
    D600RHIV - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 W
    Material
    Plastic/Metal
    Wattage
    600 W
    connection
    Wire Leads
    amperage rating
    UL, CSA
    actuator
    Wallbox
    Dimensions and Weight
    Size
    Wire Leads
    Descriptions
    Product Type
    600W Inc Rotary Iv Clamshell
    Description
    ROTARY DIMMER 600W SP ROTATE2OFF IVORY CLAM
    Special Features
    Rotary
    Additional Information
    load
    1 PH
    operating cycles
    Plastic
    Manufacturer Information
    Manufacturers Part Number
    D-600RH-IV
    sub brand
    Rotary
    Brand
    LUTRON
    GTIN
    00027557111225
    UPC
    027557111225
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Lutron
    Packaging
    Weight per each
    0.25
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    Plastic/Metal
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Frequency Rating
    600 W
    Application
    Dimmer with rotate on/off knob, single-pole, clamshell packaging
    Operating Temperature
    Rotary knob
    standard
    UL, CSA
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 DFW RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 Stephenville


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for D600RHIV

    Type in the slang term you'd like to suggest.

* All prices subject to change.