DV10PLA - Diva 1000W SP Light Almond

Lutron

  • $96.66 (Each)
  • $96.66 (Each)
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
DV10PLA
Manufacturer
Lutron
Manufacturer's Part Number
DV-10P-LA
Description
Diva 1000W SP Light Almond
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366427 / 00027557366427
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.66 (Each)
Resources
Images
 
 
DV10PLA - Video
 
DV10PLA - Large Image
 
DV10PLA - Small Image
Attachments
 
 
DV10PLA - Specification Sheet
Other Links
 
 
DV10PLA - Other
 
DV10PLA - Other
 
DV10PLA - Other
 
DV10PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000.000000000000000
Voltage Rating
120
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Diva Incandescent 1000 Watt
extra long description
LUT DV-10P-LA DIVA INCANDESCENT 100
Long Description
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in light almond
Special Features
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Description
DIVA 1000W SP LIGHT ALMOND
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DV-10P-LA
Brand
Lutron
GTIN
00027557366427
UPC
027557366427
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat