DVCL153PLA - Diva 150W Led 3WAY Light Almond

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

In-Stock: 2 available locally (Kansas City - North, MO) ( change location)
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
DVCL153PLA
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PLA
Description
Diva 150W Led 3WAY Light Almond
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003049 / 00027557003049
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Stock Availability
Kansas City - North
2 (Check another store)
Lenexa
16
All Stores
322
Resources
Images
 
 
DVCL153PLA - Video
 
DVCL153PLA - Small Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
 
DVCL153PLA - Large Image
360 Images
 
 
DVCL153PLA - 360 Image
Brochures
 
 
DVCL153PLA - Brochure
Other Links
 
 
DVCL153PLA - Other
 
DVCL153PLA - Other
 
DVCL153PLA - Other
 
DVCL153PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Poles
1
Voltage Rating
120
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Width
2.75 in;70 mm
Height
4.69 in;119 mm
Length
2.94 in;75 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
dimmable Bulb
extra long description
LUT DVCL-153P-LA DIVA CFL/LED BOXED
Long Description
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Short Description
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
DIVA 150W LED 3WAY LIGHT ALMOND
Additional Information
Power Rating
150 W;6000 W
Switch Type
Wallbox Switch
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
package quantity
1 CA
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
DVCL153PLA
Brand
Lutron
sub brand
Diva(R)
GTIN
00027557003049
UPC
027557003049
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DVCL153PLA.
Jump To:

Similar Items

Similar items are close alternatives to DVCL153PLA, though they may not be 100% alike.

Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Inca...
  • Our Part #: DVCL153PWH
  • Kansas City - North Availability: 24
  • Total Availability: In Stock
  • MFR Part #: DVCL153PWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.20) ·
DVCL153PWH - Lutron

Kansas City - North Availability: In Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Inca...
  • MFR Part #: DVCL153PHLA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 3 ($102.60) ·
DVCL153PHLA - Lutron

Check local availability

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add
00027557507103|0027557|027557507103|02755750710|50710|DV 600PH La|DV600PHLA|DV-6...
  • MFR Part #: DV-600PH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.96) ·
DV600PHLA - Lutron

Check local availability

Total Availability: In Stock

Book Price

$25.96

Each

QTY:
Each
Add
00027557366281|0027557|027557366281|02755736628|36628|DV 600P La|DV600PLA|DV-600...
  • MFR Part #: DV-600P-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DV600PLA - Lutron

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat