DVCL153PWH - Diva 150W Led 3WAY White

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

In-Stock: 2 available locally (Big Spring, TX) ( change location)
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
DVCL153PWH
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PWH
Description
Diva 150W Led 3WAY White
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003056 / 00027557003056
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Stock Availability
Big Spring
2 (Check another store)
Odessa
0
All Stores
3,009
Resources
Images
 
 
DVCL153PWH - Video
 
DVCL153PWH - Small Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
 
DVCL153PWH - Large Image
360 Images
 
 
DVCL153PWH - 360 Image
Brochures
 
 
DVCL153PWH - Brochure
Other Links
 
 
DVCL153PWH - Other
 
DVCL153PWH - Other
 
DVCL153PWH - Other
 
DVCL153PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Poles
1
Voltage Rating
120
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
4.69 in;119 mm
Length
2.94 in;75 mm
Width
2.75 in;70 mm
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT DVCL-153P-WH DIVA CFL/LED BOXED
Product Type
dimmable Bulb
Long Description
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Short Description
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
DIVA 150W LED 3WAY WHITE
Additional Information
Switch Type
Wallbox Switch
Power Rating
150 W;6000 W
Mounting Type
Wall Mount
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
Minimum Operating Temperature
+0 °C;+32 °F
package quantity
1 CA
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
DVCL153PWH
Brand
Lutron
sub brand
Diva(R)
GTIN
00027557003056
UPC
027557003056
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,009

Location search:

Greater Odessa Area

Location Stock Available
Big Spring
2 View Store
These alternate items can be purchased instead of DVCL153PWH.
Jump To:

Similar Items

Similar items are close alternatives to DVCL153PWH, though they may not be 100% alike.

00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-6...
  • MFR Part #: DV-600PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.27) ·
DV600PHWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$29.27

Each

QTY:
Each
Add
00027557687522|0027557|027557687522|02755768752|68752|DV 600P WH|DV600PWH|DV-600...
  • MFR Part #: DV-600P-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($702.48) ·
DV600PWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$29.27

Each

QTY:
Each
Add
00027557688130|0027557|027557688130|02755768813|68813|DV 603P WH|DV603PWH|DV-603...
  • MFR Part #: DV-603P-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($746.16) ·
DV603PWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$31.09

Each

QTY:
Each
Add
Dimmer, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 In Length, 1.38 In Width...
  • MFR Part #: DAL06PC2K
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 4 ($142.00) ·
DAL06PC2K - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$35.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat