MSB102WH - Maestro DV 6A Occupancy 3WAY Dltec White

Lutron

  • $96.62 (Each)
  • $96.62 (Each)

In-Stock: 2 available locally (Austin RDC, TX) ( change location)
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
MSB102WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-B102-WH
Description
Maestro DV 6A Occupancy 3WAY Dltec White
Maestro Dual Technology (Dual Tech) Occupancy Sensor Switch, Neutral Connection Required Applies Exclusive XCT Technology For Minor and Fine Motion Detection In White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276086011 / 00784276086011
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.62 (Each)
Stock Availability
Austin RDC
2 (Check another store)
All Stores
25
Resources
Other Links
 
 
MSB102WH - Other
 
MSB102WH - Other
 
MSB102WH - Other
Images
 
 
MSB102WH - Video
 
MSB102WH - Small Image
 
MSB102WH - Large Image
 
MSB102WH - Large Image
 
MSB102WH - Large Image
Attachments
 
 
MSB102WH - Specification Sheet
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
White
Finish
Gloss
Descriptions
Description
MAESTRO DV 6A OCCUPANCY 3WAY DLTEC WHITE
Extra Long Description
LUT MS-B102-WH MAESTRO 1-CIR DT OCC
Features
The Lutron Maestro Dual Technology Motion Sensor Switch uses both ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing. This vacancy sensor switch is single pole or 3-way compatible and is rated to control up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage) and is covered with a tamper resistant lens. It can be used to meet many of the Title 20/24, ASHRAE 90.1, and IECC c
Long Description
Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in white
Product Type
Maestro 1-Cir DT Occ Sens In White
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Additional Information
Body
Plastic
Indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
Load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
Media
Yes
Sensing Range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Supply Voltage
120 to 277
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-B102-WH
GTIN
00784276086011
UPC
784276086011
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, single-circuit, multi-location/3-way/single-pole
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, cUL, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:
These alternate items can be purchased instead of MSB102WH.
Jump To:

Cross Referenced

These items are similar to MSB102WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ONW-D-1001-MV-N-W Eaton 00080083524594
OSSMT-MDW Leviton 00078477279373
MS-B102-WH Lutron Electronics 00784276086011

* All prices subject to change.

Begin Live Chat