PD5WSDVLA - Caseta DV 5A Switch 3WAY Light Almond

Lutron

  • $140.19 (Each)
  • $140.19 (Each)

  • $3,364.56 (Per 24)

In-Stock: 1 available locally (Austin RDC, TX) ( change location)
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
PD5WSDVLA
Manufacturer
Lutron
Manufacturer's Part Number
PD-5WS-DV-LA
Description
Caseta DV 5A Switch 3WAY Light Almond
Caseta Wireless Switch, 5A Lighting or 3A Fan, 120/277V In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276041157 / 00784276041157
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.19 (Each)
Standard Packaging
$3,364.56 (Per 24)
Stock Availability
Austin RDC
1 (Check another store)
All Stores
5
Resources
Images
 
 
PD5WSDVLA - Video
 
PD5WSDVLA - Small Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
 
PD5WSDVLA - Large Image
Attachments
 
 
PD5WSDVLA - Specification Sheet
Other Links
 
 
PD5WSDVLA - Other
 
PD5WSDVLA - Other
 
PD5WSDVLA - Other
 
PD5WSDVLA - Other
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
120/277
amperage rating
5/3
Wattage
600/1385
Material
Metal;Plastic
insulation
Plastic
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
RF SWTCH Dual V, 5A LTNG or 3A Fan, La
extra long description
LUT PD-5WS-DV-LA RF SWTCH DUAL V, 5
Features
The Lutron Caseta In-Wall Switch PRO is UL listed to work with up to 5 Amp of lighting (LED/ELV/MLV/Incandescent/Halogen), and 3 Amp of general-purpose fans. Can use either 120V or 277V. No neutral required. The Lutron minimum load capacitor (LUT-MLC) is included to assist non-neutral based digital switches in meeting minimum load requirements. This in-wall switch PRO is compatible with single pole and 3-way applications with an existing 3-way switch. For 4-way or multi-location applications, a Pico Remote
Long Description
Caseta Wireless switch, 5A lighting or 3A fan, 120/277V in light almond
Special Features
Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications.
Description
CASETA DV 5A SWITCH 3WAY LIGHT ALMOND
Additional Information
media
Yes
Contact Rating
5/3
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
PD-5WS-DV-LA
Brand
Lutron
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276041157
UPC
784276041157
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
1 View Store
Marble Falls
1 View Store

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mt. Pleasant
1 View Store

* All prices subject to change.

Begin Live Chat