PD6ANSBL - Caseta 6A Switch 3WAY W/Neutral Black

Lutron

  • $74.58 (Each)
  • $74.58 (Each)

  • $1,193.28 (Per 16)

In-Stock: 3 available locally (Sulphur Springs, TX) ( change location)
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
PD6ANSBL
Manufacturer
Lutron
Manufacturer's Part Number
PD-6ANS-BL
Description
Caseta 6A Switch 3WAY W/Neutral Black
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Black
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276152839 / 00784276152839
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.58 (Each)
Standard Packaging
$1,193.28 (Per 16)
Stock Availability
Sulphur Springs
3 (Check another store)
Tyler
1
All Stores
13
Resources
Images
 
 
PD6ANSBL - Video
 
PD6ANSBL - Small Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
 
PD6ANSBL - Large Image
Other Links
 
 
PD6ANSBL - Other
 
PD6ANSBL - Other
 
PD6ANSBL - Other
 
PD6ANSBL - Other
Attachments
 
 
PD6ANSBL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Tapswitch
Amperage Rating
6/3.6
Connection
Wire Leads
Insulation
Plastic
Material
Metal;Plastic
Voltage Rating
120
Wattage
720
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CASETA 6A SWITCH 3WAY W/NEUTRAL BLACK
Extra Long Description
LUT PD-6ANS-BL Cas?ta 6A Smart Swit
Features
The Caseta Wireless In-Wall Switch works with up to 6 Amp of lighting (LED/incandescent/halogen/ELV/MLV), and 3.6 Amp of general-purpose fans. Neutral wire required. For 3-way applications, existing 3-way switches or Pico Remotes can be used with this switch. 4-way or multi-location applications require Pico Remote controls. Replace the existing switch with a Pico remote control and wall plate adapter to switch from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to co
Long Description
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Black
Product Type
Cas?Ta 6A Smart Switch Black
Special Features
Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
Additional Information
Contact Configuration
N-O
Contact Rating
6/3.6
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-6ANS-BL
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276152839
UPC
784276152839
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Packaging
Weight per each
0.2
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
Standard
cUL, NOM, FCC, ICC, COFETEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat