RRD8ANSWH - LUT

RRD8ANSWH - RA2 8A Switch Mult W/Neutral White

Lutron

  • $279.70 (for 1 Each)
  • $279.70 (1 Each)
  • $6,712.80 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RRD8ANSWH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    RRD-8ANS-WH
    Description
    RA2 8A Switch Mult W/Neutral White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Controls, Dimmers, & Sensors - Lighting Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557771825 / 00027557771825
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $279.70 (1 Each)
    Standard Packaging
    $6,712.80 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    206 Each
    Resources
    Images
     
     
    RRD8ANSWH - Large Image
     
    RRD8ANSWH - Large Image
     
    RRD8ANSWH - Large Image
     
    RRD8ANSWH - Small Image
    Attachments
     
     
    RRD8ANSWH - Specification Sheet
     
    RRD8ANSWH - Specification Sheet
    Other Links
     
     
    RRD8ANSWH - Other
     
    RRD8ANSWH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    8/5.8 A
    Wattage
    960/696 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Poles
    1 PH
    Material
    Plastic/Metal
    connection
    Screw Terminal
    actuator
    Tapswitch
    Material, Color, and Finish
    Color
    WHITE
    Dimensions and Weight
    Width
    2.94 (75 mm)
    Length
    4.69 in (119 mm)
    Size
    4.69 in (119 mm) x 2.94 in (75 mm)
    Depth
    1.44 in (36.6 mm)
    Descriptions
    Product Type
    RADIORA2 8AMP Neutral Switch White
    Description
    RA2 8A SWITCH MULT W/NEUTRAL WHITE
    Special Features
    Rated for 8 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 5.8 A (1/4 HP) general purpose fans and motor loads. Neutral wire required. Tap switch on/off.
    Additional Information
    Frequency Range
    431.0 MHz to 437.0 MHz
    Contact Rating
    8/5.8 A
    Contact Configuration
    N-O
    Manufacturer Information
    Manufacturers Part Number
    RRD-8ANS-WH
    sub brand
    RadioRA2
    Brand
    LUTRON
    GTIN
    00027557771825
    UPC
    027557771825
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Wireless electronic switch, multi-location/single-pole
    Packaging
    Weight per each
    0.3
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Operating Temperature
    0 to 40 degrees Celsius
    environmental conditions
    0% to 90% humidity, non-condensing. Indoor use only
    Application
    LIGHTING CONTROL
    Enclosure
    Plastic
    standard
    UL, CSA, NOM, FCC, IC, COFETEL, ANATEL
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Abilene
    View Store
    2 Alexandria
    View Store
    1 Amarillo
    View Store
    1 Atlanta
    View Store
    5 Austin RDC
    View Store
    3 Baton Rouge
    View Store
    8 Deer Park
    View Store
    17 DFW RDC
    View Store
    7 Houston RDC
    View Store
    6 Little Rock
    View Store
    3 McAllen
    View Store
    2 Odessa
    View Store
    6 Oklahoma City
    View Store
    8 San Antonio RDC
    View Store
    2 Tulsa
    View Store
    3 West Monroe

    A-L

    Location Stock Available
    View Store
    3 Andrews
    View Store
    4 Arlington Branch
    View Store
    3 Bastrop
    View Store
    1 Big Spring
    View Store
    3 Bridgeport
    View Store
    1 Brownsville
    View Store
    1 Brownwood
    View Store
    2 Bryan
    View Store
    1 Burleson
    View Store
    3 Cedar Park
    View Store
    1 Clovis
    View Store
    1 Conroe
    View Store
    1 Corsicana
    View Store
    3 Covington
    View Store
    5 Dallas
    View Store
    1 Denton
    View Store
    1 Edmond
    View Store
    3 El Dorado
    View Store
    1 Ennis
    View Store
    3 Ft. Worth
    View Store
    3 Gainesville
    View Store
    1 Galveston
    View Store
    3 Georgetown
    View Store
    1 Granbury
    View Store
    1 Hot Springs
    View Store
    2 Houston
    View Store
    1 Humble
    View Store
    1 Katy
    View Store
    1 Kerrville
    View Store
    1 Killeen
    View Store
    3 Lafayette
    View Store
    3 Lawton
    View Store
    1 League City

    M-Z

    Location Stock Available
    View Store
    1 Mansfield
    View Store
    2 Marble Falls
    View Store
    1 McKinney
    View Store
    3 Midland
    View Store
    1 Mineral Wells
    View Store
    3 Moore
    View Store
    1 N Little Rock
    View Store
    5 N. San Antonio
    View Store
    1 Natchitoches
    View Store
    1 New Braunfels
    View Store
    3 New Orleans
    View Store
    3 North Austin
    View Store
    1 Paris
    View Store
    2 Pearland
    View Store
    1 Pecos
    View Store
    1 Plano
    View Store
    1 Pleasanton
    View Store
    1 Roswell
    View Store
    2 Round Rock
    View Store
    1 Russellville
    View Store
    3 San Angelo
    View Store
    1 San Antonio
    View Store
    1 San Marcos
    View Store
    1 Sherman
    View Store
    2 South Austin
    View Store
    2 Stafford
    View Store
    1 Stephenville
    View Store
    3 Stillwater
    View Store
    1 Temple
    View Store
    3 Terrell
    View Store
    3 Tomball
    View Store
    1 Waco
    View Store
    1 Waxahachie
    View Store
    1 Weatherford
    View Store
    2 West Dallas
    View Store
    3 West Ft. Worth
    View Store
    1 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RRD8ANSWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

RRD6NDWH - RA2 600W Mult W/Neutral White - Lutron

From Lutron,
RA2 600W Mult W/Neutral White

$139.03
Per Each
Item Details

RRD6CLWH - RA2 150W Led Mult Dimmer White - Lutron

From Lutron,
RA2 150W Led Mult Dimmer White

$134.11
Per Each
Item Details