SC5SW - Satin Color Wallplate 5GANG Snow

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC5SW
Manufacturer
Lutron
Manufacturer's Part Number
SC-5-SW
Description
Satin Color Wallplate 5GANG Snow
Claro Wallplate, Satin Finish, Five-Gang In Snow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557475990 / 00027557475990
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SC5SW - Large Image
 
SC5SW - Large Image
 
SC5SW - Large Image
 
SC5SW - Small Image
Attachments
 
 
SC5SW - Specification Sheet
360 Images
 
 
SC5SW - 360 Image
Other Links
 
 
SC5SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Plastic
Material
Plastic
Material, Color, and Finish
Color
SNOW
Dimensions and Weight
Thickness
0.300000000000000
Size
4.69 x 10.18
Descriptions
Long Description
Claro Wallplate, Satin Finish, Five-gang in snow
Special Features
Designer style.
Description
SATIN COLOR WALLPLATE 5GANG SNOW
Product Type
Satin Color 5-Gang Wallplate Snow
extra long description
LUT SC-5-SW SATIN COLOR 5-GANG WALL
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SC-5-SW
GTIN
00027557475990
UPC
027557475990
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
5-gang wallplate
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
For Caseta Wireless, Diva, Lumea, Maestro, Maestro Wireless, Pico wireless, Skylark, Skylark Contour, Sunnata, Vive Maestro Wireless controls, and Vive accessories
standard
NOM
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat