SFSQFHLA - Skylark 1.5A Fan 3SP Light Almond Clam

Lutron

  • $25.77 (Each)
  • $25.77 (Each)

  • $154.62 (Per 6)

  • $1,236.96 (Per 48)

In-Stock: 6 available locally (Georgetown, TX) ( change location)
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
SFSQFHLA
Manufacturer
Lutron
Manufacturer's Part Number
SFSQ-FH-LA
Description
Skylark 1.5A Fan 3SP Light Almond Clam
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In Light Almond
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557101578 / 00027557101578
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.77 (Each)
Carton
$154.62 (Per 6)
Standard Packaging
$1,236.96 (Per 48)
Stock Availability
Georgetown
6 (Check another store)
Austin RDC
0
All Stores
56
Resources
360 Images
 
 
SFSQFHLA - 360 Image
Images
 
 
SFSQFHLA - Small Image
 
SFSQFHLA - Large Image
 
SFSQFHLA - Large Image
 
SFSQFHLA - Large Image
 
SFSQFHLA - Large Image
 
SFSQFHLA - Large Image
Other Links
 
 
SFSQFHLA - Other
 
SFSQFHLA - Other
 
SFSQFHLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SKYLARK 1.5A FAN 3SP LIGHT ALMOND CLAM
Extra Long Description
LUT SFSQ-FH-LA SKYLARK QUIET FAN
Features
The Lutron Skylark Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold
Long Description
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A, clamshell packaging in light almond
Product Type
Skylark Quiet Fan
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SFSQ-FH-LA
GTIN
00027557101578
UPC
027557101578
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
0.3
Carton
6
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

Greater Austin RDC Area

Location Stock Available
Georgetown
6 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat