985GP06 - 985GP06 6P 85A600V TRM BLK

XX-Marathon Special Products

  • $6.48 (Each)
  • $6.48 (Each)

  • $64.80 (Per 10)
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
985GP06
Manufacturer
XX-Marathon Special Products
Manufacturer's Part Number
985GP06
Description
985GP06 6P 85A600V TRM BLK
Heavy Duty Terminal Block
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
784337394208
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Standard Packaging
$64.80 (Per 10)
Resources
Images
 
 
985GP06 - Small Image
 
985GP06 - Large Image
Attachments
 
 
985GP06 - Specification Sheet
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
600 V
Current Rating
85 AMPERE
Cover Type
NO
Wire Size
18 TO 6 AWG (CE), 18 TO 4 AWG (COPPER)
Terminal Type
TUBULAR WIRE CLAMP WITH SCREW
Material, Color, and Finish
Housing Material
PHENOLIC
Dimensions and Weight
Size
3.66 INCH L X 1.25 INCH W X 1.13 INCH H
Descriptions
Description
985GP06 6P 85A600V TRM BLK
extra long description
ONE PIECE, DEAD FRONT TYPE; 3.66 INCH L X 1.25 INCH W X 1.13 INCH H SIZE; 18 TO 6 AWG (CE), 18 TO 4 AWG (COPPER) WIRE SIZE; UL 508, UL 1059, CSA, CE APPROVAL; 600 V VOLTAGE RATING; SURFACE MOUNTING; 85 AMPERE CURRENT RATING; NO COVER TYPE; 150 DEG C TEMPERATURE RATING; PHENOLIC HOUSING MATERIAL; TUBULAR WIRE CLAMP WITH SCREW TERMINAL TYPE; 6 CIRCUIT(S); MARATHON[R] BRAND; 985 GP MODEL
Product Type
Terminal Block
Long Description
TERMINAL BLOCK, ONE PIECE, DEAD FRONT TYPE; 3.66 INCH L X 1.25 INCH W X 1.13 INCH H SIZE; 18 TO 6 AWG (CE), 18 TO 4 AWG (COPPER) WIRE SIZE; UL 508, UL 1059, CSA, CE APPROVAL; 600 V VOLTAGE RATING; SURFACE MOUNTING; 85 AMPERE CURRENT RATING; NO COVER TYPE
Commodity Description
TERMINAL BLOCKS & ACCESSORIES
Additional Information
Number of Circuits
6
Manufacturer Information
Manufacturers Part Number
985GP06
Brand
XX-Marathon Special Products
Model
985 GP
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
ONE PIECE, DEAD FRONT
Packaging
Weight per each
0.91
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
150 DEG C
Mounting
SURFACE
Approval
UL 508, UL 1059, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat