1212120GSC3RNK - N3R Screw CVR Gutter NK

Milbank

  • $1840.33 (Each)
  • $1,840.33 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212120GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
1212120-GSC3R-NK
Description
N3R Screw CVR Gutter NK
12X120X12 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39131710 - Wireway
UPC/GTIN
784572161221 / 00784572161221
Weight per unit
138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,840.33 (Each)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
4
Resources
Other Links
 
 
1212120GSC3RNK - Other
Images
 
 
1212120GSC3RNK - Small Image
 
1212120GSC3RNK - Large Image
 
1212120GSC3RNK - Large Image
 
1212120GSC3RNK - Large Image
 
1212120GSC3RNK - Large Image
 
1212120GSC3RNK - Large Image
 
1212120GSC3RNK - Large Image
 
1212120GSC3RNK - Large Image
Attachments
 
 
1212120GSC3RNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
G90 Galvanized Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12
Length
120
Width
12
Descriptions
Description
N3R SCREW CVR GUTTER NK
Extra Long Description
MILB 1212120-GSC3R-NK N3R SCREW CVR
Long Description
12x120x12 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Product Type
N3R Screw CVR Gutter NK 16122
Special Features
Key Locking Cylinder Latch Provision
Additional Information
Knockouts
FALSE
Straight Section Length
120
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
1212120-GSC3R-NK
GTIN
00784572161221
UPC
784572161221
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Wiring trough
Packaging
Weight per each
138
Carton
1
Uses, Certifications, and Standards
Application
Wireway
Enclosure
Outdoor
Nema Rating
3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat