363612CT3R - CT3R Hinged Padlckbl Encl

Milbank

  • $2344.09 (Each)
  • $2,344.09 (Each)

In-Stock: 3 available locally (Vidalia, LA) (change location)
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
363612CT3R
Manufacturer
Milbank
Manufacturer's Part Number
363612-CT3R
Description
CT3R Hinged Padlckbl Encl
36X12X36 Hinge Cover Type 3R Steel No Knockouts Ansi 61 Gray Double Doors Padlocking 3PT Handle Back Panel Weld Studs Drip Shield No Center Post
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
784572161856 / 00784572161856
Weight per unit
118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,344.09 (Each)
Stock Availability
Vidalia
3 (Check another store)
Alexandria
1
All Stores
36
Resources
Images
 
 
363612CT3R - Large Image
 
363612CT3R - Large Image
 
363612CT3R - Large Image
 
363612CT3R - Large Image
 
363612CT3R - Large Image
 
363612CT3R - Large Image
 
363612CT3R - Large Image
 
363612CT3R - Small Image
Attachments
 
 
363612CT3R - Specification Sheet
Other Links
 
 
363612CT3R - Other
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
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
12L x 36W x 36H
Descriptions
Description
CT3R HINGED PADLCKBL ENCL
Product Type
CT3R Hinged Padlckbl Encl 16185
Long Description
36x12x36 Hinge Cover Type 3R Steel No Knockouts ANSI 61 Gray Double Doors Padlocking 3PT Handle Back Panel Weld Studs Drip Shield No Center Post
extra long description
MILB 363612-CT3R CT3R HINGED PADLCK
Additional Information
Back Panel
Mounting Emboss on Enclosure Back
Cable Entry
No Knockouts
Manufacturer Information
Manufacturers Part Number
363612-CT3R
Brand
MILBANK
GTIN
00784572161856
UPC
784572161856
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Hinge Cover
Packaging
Weight per each
118
Carton
1
Uses, Certifications, and Standards
Application
Current Transformer Enclosure
Mounting
Pad Mount or Wall Mount
nema rating
Type 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat