A9064 - Large CP

Milbank

  • $22.62 (Each)
  • $22.62 (Each)

In-Stock: 2 available locally (Baton Rouge, LA) ( change location)
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
A9064
Manufacturer
Milbank
Manufacturer's Part Number
A9064
Description
Large CP
Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110526 / 00784572110526
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.62 (Each)
Stock Availability
Baton Rouge
2 (Check another store)
All Stores
183
Resources
Images
 
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Small Image
Attachments
 
 
A9064 - Specification Sheet
Other Links
 
 
A9064 - Other
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
Painted Aluminum
connection
None
Dimensions and Weight
Length
5 INCH
Size
Large Hub Closing Plate Covers up to 4 1/3 Inch Hub Opening
Descriptions
Product Type
Hub Closing Plate
Long Description
Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 lb/EA
Short Description
Hub Closing Plate, Screw Mount, Painted Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A9064 CLOSING PLATE 11052
Description
LARGE CP
Additional Information
accessory type
Hub Closing Plate
Mounting Type
Screw Mount
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
A9064
Brand
MILBANK
GTIN
00784572110526
UPC
784572110526
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Large Hub Closing Plate
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
Non UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A9064.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A9064.

Large CP
  • Our Part #: S9064
  • Baton Rouge Availability: 2
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.62) ·
S9064 - Milbank

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$22.62

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to A9064, though they may not be 100% alike.

Socket Hub Cover Plate, 1.25 In Overall Height, 7 In Overall Width, 8 In Overall...
  • MFR Part #: ARP00016CHB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 6 ($157.86) ·
ARP00016CHB - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$26.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A9064 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H-10 Eaton B-Line 00782051411102
A9064 Milbank 00784572110526

* All prices subject to change.

Begin Live Chat