U214MTBPL - 100A 4T SS W Fuse Disc

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U214MTBPL
Manufacturer
Milbank
Manufacturer's Part Number
U214MTBPL
Description
100A 4T SS W Fuse Disc
4 Term RNGTP SML CLS PLT LNK Byps 1-100 Amp MN Pullout 12 Branch CKT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572178861 / 00784572178861
Weight per unit
57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U214MTBPL - Large Image
 
U214MTBPL - Large Image
 
U214MTBPL - Large Image
 
U214MTBPL - Large Image
 
U214MTBPL - Large Image
 
U214MTBPL - Large Image
 
U214MTBPL - Large Image
 
U214MTBPL - Small Image
 
U214MTBPL - Large Image
Attachments
 
 
U214MTBPL - Specification Sheet
Other Links
 
 
U214MTBPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
100 Continuous Ampere
Voltage Rating
240
insulation
Fiberglass with Resin
Dimensions and Weight
Size
4.625L x 25W x 24.75H
Descriptions
Long Description
4 TERM RNGTP SML CLS PLT LNK BYPS 1-100 AMP MN PULLOUT 12 BRANCH CKT
extra long description
MILB U214MTBPL 100A 4T RT OU MAIN 1
Description
100A 4T SS W FUSE DISC
Product Type
100A 4T RT Ou Main 17886
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
One 100 Ampere Main Fuse Pull Out Switch
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U214MTBPL
GTIN
00784572178861
UPC
784572178861
Taxonomies, Classifications, and Categories
Type
Ring Type Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
57
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat