U227MTBPL - 7 Terminal Ring Type Small Closing Plate Link Bypa

Milbank

  • $3174.50 (Each)
  • $3,174.50 (Each)
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
U227MTBPL
Manufacturer
Milbank
Manufacturer's Part Number
U227MTBPL
Description
7 Terminal Ring Type Small Closing Plate Link Bypa
7 Term RNGTP SML CLS PLT LNK Byps 1-200 Amp MN Pullout 24 Branch CKT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572178823 / 00784572178823
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,174.50 (Each)
Resources
Images
 
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Small Image
 
U227MTBPL - Large Image
Attachments
 
 
U227MTBPL - Specification Sheet
Other Links
 
 
U227MTBPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 Continuous Ampere
Voltage Rating
240
Phase
3
insulation
Fiberglass with Resin
Dimensions and Weight
Size
5.938L x 27W x 30H
Descriptions
Long Description
7 TERM RNGTP SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT 24 BRANCH CKT
Description
7 TERMINAL RING TYPE SMALL CLOSING PLATE LINK BYPA
Product Type
200A 7T RT Oh Main 17882
extra long description
MILB U227MTBPL 200A 7T RT OH MAIN 1
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U227MTBPL
GTIN
00784572178823
UPC
784572178823
Taxonomies, Classifications, and Categories
Type
Ring Type Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat