U9354XL - 150A 4 Pos 4-6T GS

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U9354XL
Manufacturer
Milbank
Manufacturer's Part Number
U9354-XL
Description
150A 4 Pos 4-6T GS
4 Term RNGLS SML CLS PLT 4 Pos 150 Amp Side Wireway
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572142862 / 00784572142862
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U9354XL - Large Image
 
U9354XL - Large Image
 
U9354XL - Large Image
 
U9354XL - Large Image
 
U9354XL - Large Image
 
U9354XL - Large Image
 
U9354XL - Small Image
 
U9354XL - Large Image
Attachments
 
 
U9354XL - Specification Sheet
Other Links
 
 
U9354XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150 Continuous Ampere
Voltage Rating
300
insulation
Glass Polyester
Phase
1
Dimensions and Weight
Size
4.5L x 40.688W x 16H
Descriptions
extra long description
MILB U9354-XL 150A 4T RL 4P END WY
Description
150A 4 POS 4-6T GS
Product Type
150A 4T RL 4P End Wy 14286
Long Description
4 TERM RNGLS SML CLS PLT 4 POS 150 AMP SIDE WIREWAY
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9354-XL
GTIN
00784572142862
UPC
784572142862
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat