T3620 - Terminal Box 200A 14X21 3PH

Midwest

  • $416.08 (Each)
  • $416.08 (Each)
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
T3620
Manufacturer
Midwest
Manufacturer's Part Number
T3620
Description
Terminal Box 200A 14X21 3PH
Terminal Box, 200 A, 600 V Ac, (3) #1/0 Awg to 250 Kcmil;(3) #12 Awg to #1/0 Awg Compatible Wire Size, 14-1/2 (W) X 4-3/4 (D) X 21-1/2 (H) In, Steel, Zinc Coated, Lug Mount, 19 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
784567575200 / 00784567575200
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.08 (Each)
Resources
Images
 
 
T3620 - Large Image
 
T3620 - Small Image
 
T3620 - Large Image
Other Links
 
 
T3620 - Other
 
T3620 - Other
 
T3620 - Other
Brochures
 
 
T3620 - Brochure
Attachments
 
 
T3620 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
600 V ac
Material
Steel
Material, Color, and Finish
Finish
Zinc Coated
Dimensions and Weight
Size
14 X 21
Descriptions
extra long description
MIDWEST T3620 TERMINAL BOX 200A 14X
Product Type
Terminal Box
Long Description
Terminal Box, 200 A, 600 V ac, (3) #1/0 AWG to 250 kcmil;(3) #12 AWG to #1/0 AWG Compatible Wire Size, 14-1/2 (W) x 4-3/4 (D) x 21-1/2 (H) in, Steel, Zinc Coated, Lug Mount, 19 lb
Features
Steel material;14 inch x 21 inch size;polyester powder coated finish;(3) 1/0 awg to 250 kcmil, (3) 12 to 1/0 awg wire size;ul (canada and us) approval;lug mounting;nema 1/3r enclosure;200 ampere terminal current rating;600 vac 3-phase terminal voltage rating;number of bars 3;lugs per bar 6;dimension 14-1/2 inch w x 3-1/2 inch d x 21-1/2 inch h;application indoor and outdoor.
Short Description
Terminal Box, 200 A, 600 VAC, Steel, Zinc Coated
Special Features
Terminals accept copper or aluminum wire Factory installed terminal bars Wide range of concentric knockouts Door has stay open position or removes completely Wide range of terminals meet varied application requirements Padlock provisions to prevent unauthorized entry Completely factory assembled Durable, long-lasting construction Heavy zinc coated steel with electro-deposition paint finish Suitable for NEMA 3R and NEMA 1 installations Stationary mounted terminations make circuit tracing much easier Hub pro
Description
TERMINAL BOX 200A 14X21 3PH
Additional Information
Compatible Wire Size
(3) #1/0 AWG to 250 kcmil;(3) #12 AWG to #1/0 AWG
dimensions
14-1/2 (W) x 4-3/4 (D) x 21-1/2 (H) in
Mounting Type
Lug Mount
package quantity
1 CA
Cable Entry
Knockout Code (AA): 1-1/2, 2, 2-1/2 IN; Knockout Code (B): 1, 1-1/4, 1-1/2 IN; Knockout Code (C): 1-1/4, 1-1/2, 2 IN; Knockout Code (E): 3/4 IN; Knockout Code (Q): 1 IN
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
T3620
Brand
MIDWEST
GTIN
00784567575200
UPC
784567575200
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Box
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Multi-Circuit Wiring
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat