168020 - 1/2" Super Hawg - Tool Only

Milwaukee®

  • $506.19 (Each)
  • $506.19 (Each)

  • $1,518.57 (Per 3)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
168020
Manufacturer
Milwaukee®
Manufacturer's Part Number
1680-20
Description
1/2" Super Hawg - Tool Only
The 1/2 In. Super Hawg Has Power and Speed For Drilling Holes Of All Sizes In Wood Frame Construction. The 13 Amp Motor Has Two Operating Speeds Of 1750 and 450 RPM With A Clutch In The Low Gear Range. Speed Shifting Is Easy. The Comfort Grip Roto-Lok Handle Features 3 Positions With 90 Degree Left-Right Rotation For Maximum Operator Comfort For All Applications.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242001972 / 00045242001972
Weight per unit
16.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$506.19 (Each)
Standard Packaging
$1,518.57 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
168020 - Other
 
168020 - Other
 
168020 - Other
 
168020 - Other
Images
 
 
168020 - Large Image
 
168020 - Large Image
 
168020 - Small Image
 
168020 - Large Image
 
168020 - Large Image
 
168020 - Large Image
Brochures
 
 
168020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0