2107 - 325L Focusing Flashlight

Milwaukee®

  • $40.00 (Each)
  • $40.00 (Each)

Availability: In Stock Locally
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
2107
Manufacturer
Milwaukee®
Manufacturer's Part Number
2107
Description
325L Focusing Flashlight
The Milwaukee® 325L Focusing Flashlight Delivers Higher Light Output and Is A Brighter, More Durable Everyday Flashlight. The Led Light Emits 325 Lumens Of Trueview™ High Definition Output and Features A Spot-to-Flood Sliding Beam Focus to Provide Up to 115 Meters (377 Feet) Of Beam Distance For Maximum Visibility. The Compact Flashlight Is Waterproof, Dustproof, Chemical Resistant and Survives Repeated Drops From 4 Meters (12 FT.) Meeting The Daily Demands Of Any Jobsite. Adjustable Brightness Allows For
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242532452 / 00045242532452
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.00 (Each)
Resources
Images
 
 
2107 - Large Image
 
2107 - Large Image
 
2107 - Large Image
 
2107 - Large Image
 
2107 - Large Image
 
2107 - Large Image
 
2107 - Small Image
Other Links
 
 
2107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AAA
Material
Aluminum
Descriptions
Description
325L FOCUSING FLASHLIGHT
Short Description
Focusing Flashlight
extra long description
MILW 2107 Focusing Flashlight
Product Type
Focusing Flashlight
Long Description
The MILWAUKEE® 325L Focusing Flashlight delivers higher light output and is a Brighter, More Durable Everyday Flashlight. The LED light emits 325 lumens of TRUEVIEW™ High Definition Output and features a spot-to-flood sliding beam focus to provide up to 115 meters (377 feet) of beam distance for maximum visibility. The compact flashlight is waterproof, dustproof, chemical resistant and survives repeated drops from 4 meters (12 ft.) meeting the daily demands of any jobsite. Adjustable brightness allows for
Features
325L Focusing Flashlight
Additional Information
bulb type
LED
Battery Voltage
N/A
Belt Clip
Yes
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
2107
Brand
Milwaukee®
GTIN
00045242532452
UPC
045242532452
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.39