241621XC - M12 Fuel 5/8 SDS Plus Rotary Hammer Kit

Milwaukee®

  • $367.00 (Each)
  • $367.00 (Each)

  • $1,468.00 (Per 4)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241621XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2416-21XC
Description
M12 Fuel 5/8 SDS Plus Rotary Hammer Kit
The Milwaukee M12™ Fuel™ 5/8 In. SDS Plus Rotary Hammer Kit Provides Up to 2X More Run Time, Up to 75% More Speed and Has The Largest SDS Plus Bit Capacity In Its Class. Milwaukee Has Combined Their Exclusive Powerstate™ Brushless Motor, Redlithium™ Battery Pack, and Redlink Plus™ Intelligence to Deliver A 12 V Rotary Hammer That Rivals Compact 18 V Tools On The Market Today. At Only 10 In. Long and 3.9 LBS, This Tool Provides Performance and Run Time That Is Comparable to A Much Larger Tool, At A Fraction
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242330478 / 00045242330478
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.00 (Each)
Standard Packaging
$1,468.00 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
241621XC - Other
 
241621XC - Other
 
241621XC - Other
Images
 
 
241621XC - Video
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Small Image
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Large Image
 
241621XC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0