246222 - M12 1/4 Hex Impact Driver Kit

Milwaukee®

  • $208.18 (Each)
  • $208.18 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246222
Manufacturer
Milwaukee®
Manufacturer's Part Number
246222
Description
M12 1/4 Hex Impact Driver Kit
Optimized For High Speed Fastening, The Milwaukee Impact Mechanism Delivers Unmatched Fastening Performance In A Lightweight, Tool Belt Portable Design A High Performance Motor Delivers 0-2, 500 RPM For Increased Fastening Speed. Redlithium™ Battery Technology Outperforms The Competition, Delivering Up to 80% More Run Time. Additionally, An On-Board Battery Gauge Displays Remaining Run Time.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242296354 / 00045242296354
Weight per unit
7.49 L
Price & Packaging
Minimum Order Quantity
1
Unit
$208.18 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
246222 - Other
 
246222 - Other
 
246222 - Other
Images
 
 
246222 - Small Image
 
246222 - Large Image
 
246222 - Large Image
 
246222 - Large Image
 
246222 - Large Image
 
246222 - Large Image
 
246222 - Large Image
 
246222 - Large Image
 
246222 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
6.75
Descriptions
Description
M12 1/4 HEX IMPACT DRIVER KIT
Extra Long Description
MILW 2462-22 M12™ 1/4“ Hex Impact
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
Optimized for high speed fastening, the Milwaukee impact mechanism delivers unmatched fastening performance in a lightweight, tool belt portable design a high performance motor delivers 0-2, 500 RPM for increased fastening speed. REDLITHIUM™ Battery technology outperforms the competition, delivering up to 80% more run time. Additionally, an on-board battery gauge displays remaining run time.
Product Type
M12™ 1/4“ Hex Impact Driver Kit
Additional Information
Battery Voltage
12
Charge Time
0.5
Drive Size
1/4 IN Hex
Impacts Per Minute
3300
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
246222
GTIN
00045242296354
UPC
045242296354
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat